Shop All Automotive Battery Chargers
Forney
Battery Charger, 6V at 2 and 10 AMPs / 12V at 2, 10, 40, and 200 AMPs Start
Mfr # 52755
Zoro # G911821074
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Forney
- MFR # 52755
- Zoro # G911821074
- UPC # 32277527553
- Country of Origin China
- Category Automotive Battery Chargers
Description
This wheel charger features LED indicators and button controls for easy reading and accuracy. It can charge both a 6-volt and/or a 12-volt battery. At 6-volts, this wheel charger can charge at 2 amps trickle and 10 amps standard. At 12-volts, it can charge at 2 amps trickle, 10 amps standard, 40 amps quick charge and 200 amps Engine Start. Using the 200 amps emergency start setting is powerful enough to bring cars, large SUVs and small trucks back to life! Product Specifications: * ETL certified * Recessed control panel protects against accidental setting changes. Features LED indicators and button controls for easy reading and accuracy. * Voltage: 6-volts and 12-volts * Spark proof * Operation: At 6-volts, this wheel charger can charge at 2 amps trickle and 10 amps standard. At 12-volts, it can charge at 2 amps trickle, 10 amps standard, 40 amps quick charge and 200 amps Engine Start. * Suitable for Absorbed Glass Mat AGM, GEL and standard STD batteries * Automatic charge cycle functionality switches to float mode after fully charging the battery * Short circuit, overheat and reverse polarity protection will not operate if clamps are reversed * Easy to use! An error notification will light up if a bad connection is detected * Active Charging Indicator: Cycles between volts, amps and battery percent * Wheels: Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Cable, 2/0 ga, 10ft., Red (19YD84)
- BUYERS PRODUCTS Square Bend U-Bolt Kit, Steel, 16" L (UB623516)
- GATES FUEL LINE HOSE (27021)
- BUYERS PRODUCTS 2 Inch x 10 Foot Retractable E-Track Ratchet Tie Down (5480011)
- FORNEY Battery/Trickle Charger, 6V 2A/4A, 12V 2A/4A (52735)
- ASSOCIATED EQUIPMENT $CHARGER / ANALYZER 12/24 200A BOOST (AEESS6011)
- MIGHTY MAX BATTERY 100 watt 12V poly Solar panel RV Camping Boat Dock Battery Charge (MAX3526009)
- KAPSCO MOTO Kapsco Moto TCBC-0612 1.0A 12 to 6V Smart Battery Trickle Charger Maintainer (TCBC-0612)
- NOCO Battery Charger, Charging/Maintaining, Auto On/Off, 8.8 ft Cable L, 10 A at 12V/10 A at 6V (GENIUS10)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 10A 6V/12V (SC1358)
- ILC Replacement For ASSOCIATED 9640 (9640)
- Forney Automotive Chargers, Jumpers & Accessories