Shop All Brake & Clutch Parts
Formsprag
Backstop, Metal
Mfr # CL4990-3FD
Zoro # G4377748
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Standards AS9100D, ISO 9001:2015
- For Use With Shaft Mount Gearboxes
- Fits Brand ABB, Dodge
- Includes Key, Snap Ring
Product Information
- Brand Formsprag
- MFR # CL4990-3FD
- Zoro # G4377748
- UPC # 884107876047
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Shaft Dia. (In.) | 1.5000 |
Details
Type | Metal |
Standards | AS9100D, ISO 9001:2015 |
For Use With | Shaft Mount Gearboxes |
Item | Shaftmount Gearbox Backstop |
Fits Brand | ABB, Dodge |
Includes | Key, Snap Ring |
For Use With Mfr. Model Number | No.17A, T17, TDT715, TDT715A, TDT725, TDT725A, TXT705, TXT709, TXT715, TXT725 |
Clutch/Brake Type | Formsprag Clutch |
Application | Airlines, Military |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Key, Snap Ring, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 12.5 MFD, 2-1/4 In. H (22F179)
- GATES Metric-Power V-Belts, XPZ1237 (XPZ1237)
- SKF SKF 6309C3, Single Row Ball Bearings (6309C3)
- ENERPAC A14, 5 ton RC Cylinder Attachment, Flat Base (A14)
- FORMSPRAG Backstop, Metal (CL4990-4FD)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- FORMSPRAG Backstop, Metal (CL4605-179FD)
- FORMSPRAG Backstop, Metal (CL4605-104-1FD)
- WRIGHT TOOL RENEWAL KIT F/3400 (WR3491)
- RINGSPANN 2-3/4In Mechanical Clutch (4821 127 119 M00748)
- Formsprag Brake & Clutch Parts