Shop All Brake & Clutch Parts
Formsprag
Backstop, Metal
Mfr # CL4605-5FD
Zoro # G4377635
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Standards AS9100D, ISO 9001:2015
- Includes Key, Snap Ring
- For Use With Mfr. Model Number No.13, T12, T13, TXT205, TXT209, TXT215A, TXT225, TXT305, TXT305A
- Fits Brand ABB, Dodge
Product Information
- Brand Formsprag
- MFR # CL4605-5FD
- Zoro # G4377635
- UPC # 884107876078
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Shaft Dia. (In.) | 0.9705 |
Details
Type | Metal |
Standards | AS9100D, ISO 9001:2015 |
Includes | Key, Snap Ring |
For Use With Mfr. Model Number | No.13, T12, T13, TXT205, TXT209, TXT215A, TXT225, TXT305, TXT305A |
Fits Brand | ABB, Dodge |
For Use With | Shaft Mount Gearboxes |
Item | Shaftmount Gearbox Backstop |
Clutch/Brake Type | Formsprag Clutch |
Application | Airlines, Military |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Key, Snap Ring, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Synchro-Power Polyurethane Belts, T10-660-25 (T10-660-25)
- PIX Poly Rib J Belt, 43 in. EL-10 Rib (430J10)
- DEWALT Air Compressor, 1.60 HP, Hot Dog, 120VAC (D55146)
- FESTO Vacuum Generator VN-30-H-T6-PQ4-VQ5-RO2-M (VN-30-H-T6-PQ4-VQ5-RO2-M)
- FORMSPRAG Backstop, Metal (CL4605-179FD)
- FORMSPRAG Backstop, Metal (CL4990-4FD)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- FORMSPRAG Backstop, Metal (CL4605-104-1FD)
- FORMSPRAG Backstop, Metal (CL4990-3FD)
- MORSE PB Series Right Hand Cam Clutch, 1-1/4 in Bore, 3-3/4 in OD, 675 ft-lb Torque, 1200 rpm Inner Race (172824)
- WRIGHT TOOL RENEWAL KIT F/3400 (WR3491)
- Formsprag Brakes & Clutches