Shop All Brake & Clutch Parts
Formsprag
Backstop, Metal
Mfr # CL4605-2FD
Zoro # G4377495
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Standards AS9100D, ISO 9001:2015
- Includes Key, Snap Ring
- For Use With Shaft Mount Gearboxes
- For Use With Mfr. Model Number No.11, No.2, No.3, T11, TDT215, TDT225, TXT105, TXT109, TXT115, TXT125
Product Information
- Brand Formsprag
- MFR # CL4605-2FD
- Zoro # G4377495
- UPC # 884107875736
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Shaft Dia. (In.) | 0.7383 |
Details
Type | Metal |
Standards | AS9100D, ISO 9001:2015 |
Item | Shaftmount Gearbox Backstop |
Includes | Key, Snap Ring |
For Use With | Shaft Mount Gearboxes |
For Use With Mfr. Model Number | No.11, No.2, No.3, T11, TDT215, TDT225, TXT105, TXT109, TXT115, TXT125 |
Fits Brand | ABB, Dodge |
Application | Airlines, Military |
Clutch/Brake Type | Formsprag Clutch |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Key, Snap Ring, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Filter W/Automatic Drain Metal Bowl 1/2" (CO 8824MD)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (VHN4-4M)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (VNM3538)
- TB WOODS G-Flex Grid Coupling, Horiz, Accy Kit, 1060T10 (1060T10AK)
- FORMSPRAG Backstop, Metal (CL4605-179FD)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- FORMSPRAG Backstop, Metal (CL4605-104-1FD)
- FORMSPRAG Backstop, Metal (CL4990-4FD)
- FORMSPRAG Backstop, Metal (CL4990-3FD)
- NEXEN Flange Mount Tooth 120Psi 1-1/4In Pneumatic Clutch (906900)
- MORSE 1-3/8In Torque Limiters And Overload Clutch (466105 500A-1)
- Formsprag Brakes & Clutches