Shop All Brake & Clutch Parts
Formsprag
Backstop, Metal
Mfr # CL4605-208FD
Zoro # G4377556
product price: $2,219.99
/ea
Free Shipping & Returns
$2,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Standards AS9100D, ISO 9001:2015
- For Use With Mfr. Model Number TA12608H
- Includes Bowl, Key, Mounting Hardware
- For Use With Shaft Mount Gearboxes
Product Information
- Brand Formsprag
- MFR # CL4605-208FD
- Zoro # G4377556
- UPC # 884107876269
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Shaft Dia. (In.) | 65mm |
Details
Type | Metal |
Standards | AS9100D, ISO 9001:2015 |
Item | Shaftmount Gearbox Backstop |
For Use With Mfr. Model Number | TA12608H |
Includes | Bowl, Key, Mounting Hardware |
For Use With | Shaft Mount Gearboxes |
Fits Brand | ABB, Dodge |
Clutch/Brake Type | Formsprag Clutch |
Application | Airlines, Military |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Bowl, Key, Mounting Hardware, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hose Fitting, hyd, NPT, Straight, 3/8-18 (4412-6-8S)
- ARO C-Type Wall Bracket (104410)
- DELTA INTL Cooling Fan 12V (MS9238H12B-FHR-2EM)
- NTN Ball Insert Brg - 0.75 In Id X 1.8504 In Od X 0.9843 In W; Set Screw (AS204-012)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- FORMSPRAG Backstop, Metal (CL4990-4FD)
- FORMSPRAG Backstop, Metal (CL4990-3FD)
- FORMSPRAG Backstop, Metal (CL4605-104-1FD)
- FORMSPRAG Backstop, Metal (CL4605-179FD)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- MORSE Unbonded Friction Facing (604201)
- Formsprag Brakes & Clutches