Shop All Brake & Clutch Parts
Formsprag
Backstop, Metal
Mfr # CL4605-207FD
Zoro # G4377574
product price: $2,219.99
/ea
Free Shipping & Returns
$2,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Standards AS9100D, ISO 9001:2015
- Includes Bowl, Key, Mounting Hardware
- For Use With Mfr. Model Number TA10507H
- For Use With Shaft Mount Gearboxes
Product Information
- Brand Formsprag
- MFR # CL4605-207FD
- Zoro # G4377574
- UPC # 884107876252
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Shaft Dia. (In.) | 42mm |
Details
Type | Metal |
Standards | AS9100D, ISO 9001:2015 |
Includes | Bowl, Key, Mounting Hardware |
For Use With Mfr. Model Number | TA10507H |
For Use With | Shaft Mount Gearboxes |
Fits Brand | ABB, Dodge |
Item | Shaftmount Gearbox Backstop |
Clutch/Brake Type | Formsprag Clutch |
Application | Airlines, Military |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Bowl, Key, Mounting Hardware, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range, PK 25 (H613-25K)
- 3M Supp Air Hose, 25 ft., 3/8", Schrader Fit (W-2929SR-25)
- DURA-PRIME BAND METRIC Banded Belt, SPA2, 931 x 1582mm PL, 6 Band (6/SPA1582)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 77.2 in L Outside (BX74)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- FORMSPRAG Backstop, Metal (CL4990-3FD)
- FORMSPRAG Backstop, Metal (CL4605-179FD)
- FORMSPRAG Backstop, Metal (CL4990-4FD)
- FORMSPRAG Backstop, Metal (CL4605-104-1FD)
- MEROBEL Torque Limiters And Overload Clutch (ME807341-17)
- Formsprag Brake & Clutch Parts