Shop All Brake & Clutch Parts
Formsprag
Backstop, Metal
Mfr # CL4605-204FD
Zoro # G4377766
product price: $1,409.99
/ea
Free Shipping & Returns
$1,409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Standards AS9100D, ISO 9001:2015
- Fits Brand ABB, Dodge
- For Use With Shaft Mount Gearboxes
- Includes Bowl, Key, Mounting Hardware
Product Information
- Brand Formsprag
- MFR # CL4605-204FD
- Zoro # G4377766
- UPC # 884107876221
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Shaft Dia. (In.) | 35mm |
Details
Type | Metal |
Standards | AS9100D, ISO 9001:2015 |
Fits Brand | ABB, Dodge |
Item | Shaftmount Gearbox Backstop |
For Use With | Shaft Mount Gearboxes |
Includes | Bowl, Key, Mounting Hardware |
For Use With Mfr. Model Number | TA8407H |
Application | Airlines, Military |
Clutch/Brake Type | Formsprag Clutch |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Bowl, Key, Mounting Hardware, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Bushing, 0.875-in. Bore Dia., 2-in. Outside Dia., 1-in. Length through bore (1310 X 7/8)
- ORS Deep Groove Ball Bearing, 40mm (6308 2RS NR C3 G93)
- GATES Multi-Speed Belts, 4430V1320 (4430V1320)
- DAYTON C148 V-Belt, 152" Outside Length, 7/8" Top Width, 1 Ribs (3GWR9)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- FORMSPRAG Backstop, Metal (CL4990-3FD)
- FORMSPRAG Backstop, Metal (CL4605-104-1FD)
- FORMSPRAG Backstop, Metal (CL4990-4FD)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- FORMSPRAG Backstop, Metal (CL4605-179FD)
- STEARNS COIL KIT 115/208-230V-AC BRAKE AND CLUTCH PARTS AND ACCESSORY (5-66-6457-33)
- Formsprag Brake & Clutch Parts