Shop All Brake & Clutch Parts
Formsprag
Backstop, Metal
Mfr # CL4605-195FD
Zoro # G4377398
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Standards AS9100D, ISO 9001:2015
- Fits Brand ABB, Dodge
- For Use With Mfr. Model Number TA4207H
- For Use With Shaft Mount Gearboxes
Product Information
- Brand Formsprag
- MFR # CL4605-195FD
- Zoro # G4377398
- UPC # 884107876139
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Shaft Dia. (In.) | 28mm |
Details
Type | Metal |
Standards | AS9100D, ISO 9001:2015 |
Fits Brand | ABB, Dodge |
For Use With Mfr. Model Number | TA4207H |
Item | Shaftmount Gearbox Backstop |
For Use With | Shaft Mount Gearboxes |
Includes | Bowl, Key, Mounting Hardware |
Clutch/Brake Type | Formsprag Clutch |
Application | Airlines, Military |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Bowl, Key, Mounting Hardware, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC SMR7-TA, Torque Arm for a Size 7 Shaft Mount Reducer (SMR7-TA)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (31TU37)
- QA1 Precision Rod End, Carbon Steel, Steel (KMR12)
- AEROQUIP Adpt, MSAE-MJIC, 3/4-16, 9/16-18, El (2062-8-6S)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- FORMSPRAG Backstop, Metal (CL4990-4FD)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- FORMSPRAG Backstop, Metal (CL4605-104-1FD)
- FORMSPRAG Backstop, Metal (CL4990-3FD)
- FORMSPRAG Backstop, Metal (CL4605-179FD)
- MAYR Torque Limiters And Overload Clutch (EAS-NC VN122038)
- Formsprag Brake & Clutch Parts