Shop All Brake & Clutch Parts
Formsprag
Backstop, Metal
Mfr # CL4605-193FD
Zoro # G4377547
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Standards AS9100D, ISO 9001:2015
- For Use With Shaft Mount Gearboxes
- Includes Bowl, Key, Mounting Hardware
- Fits Brand ABB, Dodge
Product Information
- Brand Formsprag
- MFR # CL4605-193FD
- Zoro # G4377547
- UPC # 884107876115
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Shaft Dia. (In.) | 22mm |
Details
Type | Metal |
Standards | AS9100D, ISO 9001:2015 |
For Use With | Shaft Mount Gearboxes |
Item | Shaftmount Gearbox Backstop |
Includes | Bowl, Key, Mounting Hardware |
Fits Brand | ABB, Dodge |
For Use With Mfr. Model Number | TA2115H |
Application | Airlines, Military |
Clutch/Brake Type | Formsprag Clutch |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Bowl, Key, Mounting Hardware, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 113" (A113)
- FESTO Front Panel Valve SVOS-3-1/8 (SVOS-3-1/8)
- DAYTON 5VX1030 Cogged V-Belt, 103" Outside Length, 5/8" Top Width, 1 Ribs (2L445)
- DIXON PushOn Hose, Mender, 3/8" (2960606C)
- FORMSPRAG Backstop, Metal (CL4605-179FD)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- FORMSPRAG Backstop, Metal (CL4990-4FD)
- FORMSPRAG Backstop, Metal (CL4605-104-1FD)
- FORMSPRAG Backstop, Metal (CL4990-3FD)
- Formsprag Brakes & Clutches