Shop All Brake & Clutch Parts
Formsprag
Backstop, Metal
Mfr # CL4605-192FD
Zoro # G4377626
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Standards AS9100D, ISO 9001:2015
- Includes Bowl, Key, Mounting Hardware
- For Use With Shaft Mount Gearboxes
- Fits Brand ABB, Dodge
Product Information
- Brand Formsprag
- MFR # CL4605-192FD
- Zoro # G4377626
- UPC # 884107876108
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Shaft Dia. (In.) | 19mm |
Details
Type | Metal |
Standards | AS9100D, ISO 9001:2015 |
Includes | Bowl, Key, Mounting Hardware |
For Use With | Shaft Mount Gearboxes |
Fits Brand | ABB, Dodge |
For Use With Mfr. Model Number | TA0107L, TA1107H |
Item | Shaftmount Gearbox Backstop |
Application | Airlines, Military |
Clutch/Brake Type | Formsprag Clutch |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Bowl, Key, Mounting Hardware, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX55 Cogged V-Belt, 57" Outside Length, 1/2" Top Width, 1 Ribs (6L241)
- BESTORQ Aftermarket MTD/ Cub Cadet/ White 1330 Riding Lawn Mower Replacement Belt, A57LG (A57LG)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/2, PK3 (EP162024)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524411000)
- FORMSPRAG Backstop, Metal (CL4605-104-1FD)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- FORMSPRAG Backstop, Metal (CL4990-3FD)
- FORMSPRAG Backstop, Metal (CL4605-179FD)
- FORMSPRAG Backstop, Metal (CL4990-4FD)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- NEXEN FACING KIT ASSEMBLY BRAKE AND CLUTCH PARTS AND ACCESSORY (934000)
- Formsprag Brake & Clutch Parts