Shop All Brake & Clutch Parts
Formsprag
Backstop, Metal
Mfr # CL4605-105-1FD
Zoro # G4377608
product price: $3,234.99
/ea
Free Shipping & Returns
$3,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Standards AS9100D, ISO 9001:2015
- For Use With Mfr. Model Number TDT1425, TDT1530
- For Use With Shaft Mount Gearboxes
- Fits Brand ABB, Dodge
Product Information
- Brand Formsprag
- MFR # CL4605-105-1FD
- Zoro # G4377608
- UPC # 884107876092
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Shaft Dia. (In.) | 2.7495 |
Details
Type | Metal |
Standards | AS9100D, ISO 9001:2015 |
For Use With Mfr. Model Number | TDT1425, TDT1530 |
Item | Shaftmount Gearbox Backstop |
For Use With | Shaft Mount Gearboxes |
Fits Brand | ABB, Dodge |
Includes | Key, Snap Ring |
Application | Airlines, Military |
Clutch/Brake Type | Formsprag Clutch |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Key, Snap Ring, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 937794Q, Return Line, 25 micron, Inside-Out (MF0063457)
- SMC Male Adapter, 3/8 in., TubexMNPT (KQ2H11-34AS)
- WALTER SURFACE TECHNOLOGIES Tapcut Tapping Fluid, 350mL (53A103)
- PBC LINEAR Flange Bearing, 1.000 In Bore, 2.812 In L (SFP16)
- FORMSPRAG Backstop, Metal (CL4990-3FD)
- FORMSPRAG Backstop, Metal (CL4605-179FD)
- FORMSPRAG Backstop, Metal (CL4605-104-1FD)
- FORMSPRAG Backstop, Metal (CL4990-4FD)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- STEARNS Solenoid Kit Electric Brake And Clutch Assembly (10554737)
- Formsprag Brakes & Clutches