Shop All Concrete Mix
Formflo
Concrete Mix, Bag, Gray
Mfr # GRA-401
Zoro # G4958231
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Concrete Mix
- For Use On Surface Material Concrete
- Container Type Bag
- Size 65 lb.
- Color Gray
Product Information
- Brand Formflo
- MFR # GRA-401
- Zoro # G4958231
- Country of Origin United States
- Category Concrete Mix
Dimensions
Size | 65 lb. |
Container Size | 65 lb |
Description
Concrete Mix, Color Gray, Container Size 65 lb, Container Type Bag, Coverage 6.6 sq ft @ 1 in, Finishing Features Machinable, Paintable, Sandable, Stainable, Full Cure Time 1 day, Mixing Ratio Not Applicable, Working Time 45 min, Standards ACI 503R, ASTM 143, ASTM 469-02, ASTM 531-05, ASTM 596-01, ASTM C231, ASTM C39, ASTM C666, Application Balconies, Bridges, Concrete Patching, Form and Pour Applications, High Rise Buildings, Marine Structures, Parking Garage, Partial or Full Repairs, Tunnels
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Painters Masking Tape, 60 yd.x3 in, Blue (20PJ25)
- LOCTITE Construction Adhesive, H3300 Series, Tan, 28 oz, Dual-Cartridge, 1:01 Mix Ratio (473132)
- 3M Polyimide Film Tape, 1" x 5 yd. (5433)
- DAMTITE BondsOn 25 Lb. Gray Ready-to-Use Vinyl Concrete Patch (04025)
- ROCKITE Expansion Cement, 10 lb, Pail, 1 Hr Full Cure Time (10010)
- JE TOMES Concrete Mix, 60 lb, Gray, 28 days Full Cure Time, 50 PK (PAL-RSCM-60)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 5 lb., Box, LP Brown (9003-0-5)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Burnt Umber, 3 PK (M9013-1-0)
- DAMTITE Cement Anchoring Wtrpf 10Lb (08122/08121)
- MUTUAL INDUSTRIES Cement Color Mix, 5 lbs., Box, DC Buff (9001-5-0)
- ROCKITE Cement, 5 lb, Box, Gray, 1 hr Full Cure Time (10005)
- Formflo Concrete Mix