Shop All Lock Nuts
Foreverbolt
Nylon Insert Lock Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, NL-19, 8 mm Ht, 50 PK
Mfr # FBLNM8P50
Zoro # G8096046
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish NL-19
- Hex Height 8 mm
Product Information
- Brand Foreverbolt
- MFR # FBLNM8P50
- Zoro # G8096046
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Height | 8 mm |
Hex Width | 13 mm |
Flange Dia. | 13.0 mm |
Washer Outside Diameter | 13 mm |
Width Across Flats | 13.0 mm |
Dia./Thread Size | M8-1.25 |
Nut Height | 8.0 mm |
Dimensional Standards | DIN 985 |
Description
Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 18-8, Thread Size M8-1.25, Hex Width 13 mm, Hex Height 8 mm, Lock Type Nylon Insert, Dimensional Standards DIN 985, Material Quality Standards DIN 985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Nylon, Maximum Temperature 480 Degrees F, Pack Size Small Pack, Thread Pitch 1.25 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Plain Brass Oval Head Slotted Drive, 48 PK (61646)
- ITW BEE LEITZKE Hairpin Cotter Asst, 18-8, 50 Pcs, 5 Sizes (WWG-DISP-BPS050)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (56230)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M55050.050.0040)
- FOREVERBOLT Nylon Insert Lock Nut, M10-1.50, 18-8 Stainless Steel, Not Graded, NL-19, 10 mm Ht, 25 PK (FBLNM10P25)
- FOREVERBOLT Nylon Insert Lock Nut, M4-7.00, 18-8 Stainless Steel, Not Graded, NL-19, 5 mm Ht, 100 PK (FBLNM4P100)
- FOREVERBOLT Nylon Insert Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, NL-19, 6 mm Ht, 50 PK (FBLNM6P50)
- FOREVERBOLT Lock Nut, #10-32, 316 Stainless Steel, Not Graded, NL-19, 7/32 in Ht, 25 PK (FB3FHN1032P25)
- FOREVERBOLT Nylon Insert Lock Nut, 3/4"-10, 316 Stainless Steel, Not Graded, NL-19, 51/64 in Ht, 10 PK (FB3LN3410P10)
- FOREVERBOLT Lock Nut, #14-20, 18-8 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FBFHN1420P50)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 9/32 in Ht, 100 PK (U12705.025.0001)
- Foreverbolt Lock Nuts