Shop All Lock Nuts
Foreverbolt
Nylon Insert Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, NL-19, 6 mm Ht, 50 PK
Mfr # FBLNM6P50
Zoro # G8096125
product price: $16.69
/pk 50, $0.33/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish NL-19
- Hex Height 6 mm
Product Information
- Brand Foreverbolt
- MFR # FBLNM6P50
- Zoro # G8096125
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | M6-1.00 |
Hex Height | 6 mm |
Hex Width | 10 mm |
Flange Dia. | 10.0 mm |
Washer Outside Diameter | 10 mm |
Nut Height | 6.0 mm |
Width Across Flats | 10.0 mm |
Dia./Thread Size | M6-1.00 |
Dimensional Standards | DIN 985 |
Description
Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 18-8, Thread Size M6-1.00, Hex Width 10 mm, Hex Height 6 mm, Lock Type Nylon Insert, Dimensional Standards DIN 985, Material Quality Standards DIN 985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Nylon, Maximum Temperature 480 Degrees F, Pack Size Small Pack, Thread Pitch 1 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 5 PK (79905)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (SP8114)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 3/4 in, Black Phosphate Steel Flat Head Torx Drive, 2000 PK (3112FTFB)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Hot Dipped Galvanized Steel (53116 0)
- FOREVERBOLT Nylon Insert Lock Nut, M4-7.00, 18-8 Stainless Steel, Not Graded, NL-19, 5 mm Ht, 100 PK (FBLNM4P100)
- FOREVERBOLT Nylon Insert Lock Nut, M12-1.75, 18-8 Stainless Steel, Not Graded, NL-19, 12 mm Ht, 25 PK (FBLNM12P25)
- FOREVERBOLT Nylon Insert Lock Nut, M10-1.50, 18-8 Stainless Steel, Not Graded, NL-19, 10 mm Ht, 25 PK (FBLNM10P25)
- FOREVERBOLT Nylon Insert Lock Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, NL-19, 16 mm Ht, 5 PK (FBLNM16P5)
- FOREVERBOLT Lock Nut, M8-1.25, 316 Stainless Steel, Not Graded, NL-19, 13 mm Ht, 25 PK (FB3FHNM8P25)
- FOREVERBOLT Nylon Insert Lock Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, NL-19, 51/64 in Ht, 20 PK (FBLN3410P20)
- MIDWEST FASTENER Lock Nut, 3/8"-24, Steel, Zinc Plated, 20 PK (60693)
- Foreverbolt Lock Nuts