Shop All Lock Nuts
Foreverbolt
Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, NL-19, 3/16 in Ht, 50 PK
Mfr # FBLN632P50
Zoro # G8096116
product price: $15.65
/pk 50, $0.31/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Jam Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish NL-19
- Hex Height 3/16 in
Product Information
- Brand Foreverbolt
- MFR # FBLN632P50
- Zoro # G8096116
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #6-32 |
Hex Height | 3/16 in |
Hex Width | 5/16 in |
Flange Dia. | 0.3125 in |
Washer Outside Diameter | 0.313 in |
Dia./Thread Size | #6-32 |
Nut Height | 3/16 in |
Width Across Flats | 5/16 in |
Dimensional Standards | ASME B18.16.6 |
Description
Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #6-32, Hex Width 5/16 in, Hex Height 3/16 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASTM A563, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Insert Material Nylon, Maximum Temperature 480 Degrees F, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Hitch Pin Red Hd, 7/8" x 6-1/2", Clip (HPR-0875-6500)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62197)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 35/64 in L, Aluminum Body, 500 PK (U34121.015.0056)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Zinc Plated, 10 PK (06750)
- FOREVERBOLT Nylon Insert Lock Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, NL-19, 51/64 in Ht, 20 PK (FBLN3410P20)
- FOREVERBOLT Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FBLN1032P50)
- FOREVERBOLT Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, NL-19, 29/64 in Ht, 25 PK (FBLN71614P25)
- FOREVERBOLT Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, NL-19, 29/64 in Ht, 10 PK (FB3FHN1213P10)
- FOREVERBOLT Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, NL-19, 9/32 in Ht, 25 PK (FB3FHN51618P25)
- FOREVERBOLT Nylon Insert Lock Nut, 1"-8, 316 Stainless Steel, Not Graded, NL-19, 1-1/16 in Ht, 3 PK (FB3LN18P3)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Zinc Plated, 9/32 in Ht, 100 PK (U12950.025.0002)
- Foreverbolt Lock Nuts