Shop All Socket Head Cap Screws
Foreverbolt
M8-1.25 Socket Head Cap Screw, Plain 316 Stainless Steel, 20 mm Length, 10 PK
Mfr # FB3MSHCAPS812520P10
Zoro # G0551096
original price:
$19.15
6% off
new price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Head Type Cylindrical
- Drive Size 6 mm
- Material 316 Stainless Steel
Product Information
- Brand Foreverbolt
- MFR # FB3MSHCAPS812520P10
- Zoro # G0551096
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 20 mm |
Drive Size | 6 mm |
Thread Length | 20 mm |
Head Height | 8 mm |
Min. Thread Length | 20 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 13 mm |
Minimum Thread Length | 20 mm |
Length | 20 mm |
Head Dia. | 13 mm |
Dia./Thread Size | M8-1.25 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size M8-1.25, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.031.8888)
- DANCO Faucet Washer Flat No.00 (88569)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-325)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 19/64 in L, Aluminum Body (10589PK)
- FOREVERBOLT M8-1.25 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 25 mm Length, 25 PK (FBMSHCAPS812525P25)
- FOREVERBOLT M8-1.25 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 40 mm Length, 10 PK (FBMSHCAPS812540P10)
- FOREVERBOLT M8-1.25 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 20 mm Length, 50 PK (FBMSHCAPS812520P50)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (FB3SCAPS1420114P10)
- FOREVERBOLT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 7/8 in Length, 25 PK (FB3FTSCAPS103278P25)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 10 mm Length, 50 PK (FBMBHSCAPS61010P50)
- ZORO SELECT M22-2.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 5 PK (M07000.220.0100)
- Foreverbolt Socket Head Cap Screws