Shop All Socket Head Cap Screws
Foreverbolt
M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 35 mm Length, 25 PK
Mfr # FBMSHCAPS61035P25
Zoro # G0551105
product price: $17.39
/pk 25, $0.70/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Head Type Cylindrical
- Drive Size 5 mm
- Material 18-8 Stainless Steel
Product Information
- Brand Foreverbolt
- MFR # FBMSHCAPS61035P25
- Zoro # G0551105
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 35 mm |
Drive Size | 5 mm |
Head Height | 6 mm |
Thread Length | 35 mm |
Min. Thread Length | 35 mm |
Minimum Thread Length | 35 mm |
Head Diameter | 10 mm |
Dimensional Standards | DIN 912 |
Head Dia. | 10 mm |
Length | 35 mm |
Dia./Thread Size | M6-1.00 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size M6-1, Minimum Thread Length 35 mm, Fastener Length 35 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (0808CSB)
- ZORO SELECT Serrated Lock Nut, #8-32, Steel, Grade A, Zinc Plated, 13/64 in Ht, 100 PK (U11610.016.0001)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (N04360.075.0550)
- MIDWEST FASTENER #6-32 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07167)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 25 mm Length, 50 PK (FBMSHCAPS61025P50)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 40 mm Length, 25 PK (FBMSHCAPS61040P25)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 20 mm Length, 25 PK (FB3MSHCAPS61020P25)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/4 in Length, 25 PK (FBFHEADS51618114P25)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1/2 in Length, 50 PK (FBBHSCAPS51612P50)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (FB3SCAPS1420114P10)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 50 PK (M07151.120.0035)
- Foreverbolt Socket Head Cap Screws