Shop All Lock Nuts
Foreverbolt
Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, NL-19, 11/64 in Ht, 50 PK
Mfr # FBFHN832P50
Zoro # G8480188
original price:
$18.95
17% off
new price: $15.59
/pk 50, $0.31/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Flange Hex
- Material 18-8 Stainless Steel
- Lock Type Serrated
- Finish NL-19
- Hex Height 11/64 in
Product Information
- Brand Foreverbolt
- MFR # FBFHN832P50
- Zoro # G8480188
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #8-32 |
Hex Height | 11/64 in |
Hex Width | 11/32 in |
Flange Diameter | 0.344 in |
Flange Dia. | 0.3438 in |
Nut Height | 11/64 in |
Width Across Flats | 11/32 in |
Dia./Thread Size | #8-32 |
Dimensional Standards | ASME B18.2.2 |
Description
Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #8-32, Hex Width 11/32 in, Hex Height 11/64 in, Lock Type Serrated, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B18.2.2, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.344 in, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" Brl Lg, Aluminum 10 PK (66967)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Zinc Plated (K2028-B-ZN)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 5 mm Length, 50 PK (BHS7003005-050P1)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 3/8 in Leg L, Steel, 1250 PK (50624)
- FOREVERBOLT Lock Nut, #14-20, 18-8 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FBFHN1420P50)
- FOREVERBOLT Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, NL-19, 29/64 in Ht, 25 PK (FBFHN1213P25)
- FOREVERBOLT Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, NL-19, 9/32 in Ht, 50 PK (FBFHN51618P50)
- FOREVERBOLT Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, NL-19, 11/32 in Ht, 25 PK (FBFHN3816P25)
- FOREVERBOLT Serrated Lock Nut, 3/8"-16, 316 Stainless Steel, Not Graded, NL-19, 11/32 in Ht, 25 PK (FB3FHN3816P25)
- FOREVERBOLT Nylon Insert Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, NL-19, 23/64 in Ht, 50 PK (FB3LN51618P50)
- NEWPORT FASTENERS Lock Nut, 5/16"-24, Steel, Grade C, Zinc Plated, 0.32 in Ht, 100 PK (255128-PR-100)
- Foreverbolt Lock Nuts