Shop All Lock Nuts
Foreverbolt
Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, NL-19, 11/32 in Ht, 25 PK
Mfr # FBFHN3816P25
Zoro # G8480221
original price:
$21.75
5% off
new price: $20.55
/pk 25, $0.82/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Flange Hex
- Lock Type Serrated
- Material 18-8 Stainless Steel
- Finish NL-19
- Hex Height 11/32 in
Product Information
- Brand Foreverbolt
- MFR # FBFHN3816P25
- Zoro # G8480221
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 11/32 in |
Hex Width | 9/16 in |
Flange Diameter | 0.563 in |
Flange Dia. | 0.5625 in |
Dia./Thread Size | 3/8"-16 |
Nut Height | 11/32 in |
Width Across Flats | 9/16 in |
Dimensional Standards | ASME B18.2.2 |
Description
Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 11/32 in, Lock Type Serrated, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B18.2.2, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.563 in, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Cotter Pin, 3/16"Dx2-1/2" L, 316 SS, PK10 (WWG-187-2500-80)
- HILLMAN Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (48400)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 30 mm L, Nylon Body, 50 PK (5648PK)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, M16-1.50, Plain 18-8 Stainless Steel (82174)
- FOREVERBOLT Lock Nut, #14-20, 18-8 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FBFHN1420P50)
- FOREVERBOLT Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, NL-19, 7/32 in Ht, 50 PK (FBFHN1032P50)
- FOREVERBOLT Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, NL-19, 29/64 in Ht, 25 PK (FBFHN1213P25)
- FOREVERBOLT Lock Nut, M8-1.25, 316 Stainless Steel, Not Graded, NL-19, 13 mm Ht, 25 PK (FB3FHNM8P25)
- FOREVERBOLT Nylon Insert Lock Nut, M3-0.50, 316 Stainless Steel, Not Graded, NL-19, 4 mm Ht, 100 PK (FB3LNM3P100)
- FOREVERBOLT Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, NL-19, 9/32 in Ht, 25 PK (FB3FHN51618P25)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, Steel, Grade 8, Yellow Zinc, 1 27/64 in Ht, 5 PK (U12450.125.0001)
- Foreverbolt Lock Nuts