Shop All Lag Screws
Foreverbolt
Lag Screw, 1/4 in, 6 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK
Mfr # FBLB146P10
Zoro # G8475708
product price: $25.35
/pk 10, $2.54/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 7/16 in
- Material 18-8 Stainless Steel
- Finish NL-19(SM)
- Thread Style Partially Threaded
Product Information
- Brand Foreverbolt
- MFR # FBLB146P10
- Zoro # G8475708
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 6 in |
Drive Size | 7/16 in |
Thread Size | 1/4" |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 3 1/2 in |
Head Width | 0.438 in |
Head Height | 0.172 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Finish | NL-19(SM) |
Thread Style | Partially Threaded |
Item | Lag Screw |
Standards | ANSI B18.2.1 |
Meets/Exceeds | ANSI B18.2.1 |
Grade | 18-8 |
Threads per Inch | 10 |
Head Type | Hex-Head |
Head Style | Hex |
Thread Fit | 2A |
Tip Type | Pointed |
Description
Hex Head Lag Screw, Material 18-8 Stainless Steel, Finish NL-19, Screw Size 1/4 In., Fastener Length 6 in, Threads per Inch 10, Thread Style Partially Threaded, Minimum Thread Length 3 1/2 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 7/16 in, Head Height 0.172 in, Head Style Hex, Head Type Hex-Head, Head Width 0.438 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS M2.5-0.45 Socket Head Cap Screw, Passivated 316 Stainless Steel, 4 mm Length, 100 PK (ZSCRW-141)
- INDUSCO Eyebolt, 1/2"x 8", Regular Nut Hdg (36500051)
- DANCO Retainer Washer 1/4L (35111B)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-24, Plain Finish (36781)
- FOREVERBOLT Lag Screw, 3/8 in, 3 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB383P10)
- FOREVERBOLT Lag Screw, 3/8 in, 6 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 5 PK (FBLB386P5)
- FOREVERBOLT Lag Screw, 3/8 in, 2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB382P10)
- FOREVERBOLT Lag Screw, 1/2 in, 1-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB1215P10)
- FOREVERBOLT Lag Screw, 1/2 in, 3-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB1235P10)
- FOREVERBOLT Lag Screw, 3/8 in, 1-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB3815P10)
- FASTENMASTER Lag Screw, #15, Hex (LHOG015)
- Foreverbolt Lag Screws