Shop All Lag Screws
Foreverbolt
Lag Screw, 1/2 in, 5 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 5 PK
Mfr # FBLB125P5
Zoro # G8480328
product price: $26.35
/pk 5, $5.27/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 3/4 in
- Material 18-8 Stainless Steel
- Finish NL-19(SM)
- Thread Style Partially Threaded
Product Information
- Brand Foreverbolt
- MFR # FBLB125P5
- Zoro # G8480328
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 5 in |
Drive Size | 3/4 in |
Thread Size | 1/2" |
Dimensional Standards | ASME B18.2.1 |
Head Width | 0.75 in |
Head Height | 0.344 in |
Minimum Thread Length | 3 1/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Finish | NL-19(SM) |
Thread Style | Partially Threaded |
Item | Lag Screw |
Standards | ANSI B18.2.1 |
Meets/Exceeds | ANSI B18.2.1 |
Grade | 18-8 |
Head Type | Hex-Head |
Head Style | Hex |
Thread Fit | 2A |
Threads per Inch | 6 |
Tip Type | Pointed |
Description
Hex Head Lag Screw, Material 18-8 Stainless Steel, Finish NL-19, Screw Size 1/2 In., Fastener Length 5 in, Threads per Inch 6, Thread Style Partially Threaded, Minimum Thread Length 3 1/4 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 3/4 in, Head Height 0.344 in, Head Style Hex, Head Type Hex-Head, Head Width 0.75 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #6-32, U Style Spring Nut Shape, Steel, Grade 1050, Phosphate Finish, 50 PK (1LBB7)
- ZORO SELECT A307A, 3/4 in Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 20 PK (494110-PG)
- MIDWEST FASTENER External-E Retaining Ring, Steel Plain Finish, 5/8 in Shaft Dia, 20 PK (61098)
- HAMPTON Round U-Bolt, 5/16", 1-3/8 in Wd, 2-1/2 in Ht, Zinc Plated Steel (02-3450-107)
- FOREVERBOLT Lag Screw, 1/4 in, 6 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB146P10)
- FOREVERBOLT Lag Screw, 1/4 in, 1-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 25 PK (FBLB1415P25)
- FOREVERBOLT Lag Screw, 3/8 in, 4 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB384P10)
- FOREVERBOLT Lag Screw, 3/8 in, 1-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB3815P10)
- FOREVERBOLT Lag Screw, 3/8 in, 6 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 5 PK (FBLB386P5)
- FOREVERBOLT Lag Screw, 1/2 in, 1-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB1215P10)
- TOOLPRO 14 in x 3 in Eye Lag Screws 100Pack, 100PK (TP05015)
- Foreverbolt Lag Screws