Shop All Hex Nuts
Foreverbolt
Hex Nut, M10-1.50, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 7.50 mm Ht
Mfr # FB3HEXNM10P25
Zoro # G8479801
original price:
$30.68
21% off
new price: $24.15
/pk 25, $0.97/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Advanced Corrosion Resistance
- Hex Height 7.50 mm
- Hex Width 17 mm
- Standards DIN 934
Product Information
- Brand Foreverbolt
- MFR # FB3HEXNM10P25
- Zoro # G8479801
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | M10-1.50 |
Hex Height | 7.50 mm |
Hex Width | 17 mm |
Dimensional Standards | DIN 934 |
Width Across Flats | 17 mm |
Nut Height | 7.5 mm |
Dia./Thread Size | M10-1.50 |
Description
Hex Nut, Hex Type Standard Hex, Finish NL-19, Material Grade/Class 316, Material Stainless Steel, Thread Size M10-1.50, Hex Width 17 mm, Hex Height 7.5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Thread Pitch 1.5 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/8 X 2-1/4 ROLL PIN (A0570080216)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 25 mm Shaft Dia (DSH-25SA)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32486)
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 5 PK (71325)
- FOREVERBOLT Hex Nut, M6-1.00, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 4.70 mm Ht (FB3HEXNM6P100)
- FOREVERBOLT Hex Nut, M80-1.25, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 6.20 mm Ht (FB3HEXNM8P100)
- FOREVERBOLT Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 21/64 in Ht (FB3HEXN3816P50)
- FOREVERBOLT Hex Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 12 mm Ht, 25 PK (FBHEXNM16P25)
- FOREVERBOLT Heavy Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 50 PK (FBHEXN1420P50)
- FOREVERBOLT Hex Nut, #8-32, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 50 PK (FB3HEXN832P50)
- MIDWEST FASTENER Hex Nut, #10-32, Zinc Plated (03751)
- Foreverbolt Hex Nuts