Shop All Hex Nuts
Foreverbolt
Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 35/64 in Ht
Mfr # FB3HEXN5811P25
Zoro # G2437410
product price: $51.35
/pk 25, $2.05/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Advanced Corrosion Resistance
- Hex Height 35/64 in
- Hex Width 15/16 in
- Standards ASME B18.2.2
Product Information
- Brand Foreverbolt
- MFR # FB3HEXN5811P25
- Zoro # G2437410
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 35/64 in |
Hex Width | 15/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 35/64 in |
Dia./Thread Size | 5/8"-11 |
Width Across Flats | 15/16 in |
Description
Hex Nut, Hex Type Standard Hex, Finish NL-19, Material Grade/Class 316, Material Stainless Steel, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 35/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 ft, Steel, Grade A, Black Oxide Finish (U20360.025.9999)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 40 PK (62095)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.024.0075)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 3/8 in L, Aluminum Body, 500 PK (U33610.015.0052)
- FOREVERBOLT Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 7/32 in Ht, 50 PK (FB3HEXN1420P50)
- FOREVERBOLT Hex Nut, #10-24, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 50 PK (FB3HEXN1024P50)
- FOREVERBOLT Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 41/64 in Ht (FB3HEXN3410P20)
- FOREVERBOLT Hex Nut, #8-32, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 50 PK (FB3HEXN832P50)
- FOREVERBOLT Heavy Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 50 PK (FBHEXN1420P50)
- FOREVERBOLT Hex Nut, #10-32, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 50 PK (FB3HEXN1032P50)
- ZORO SELECT Hex Nut, #6-32, Steel, Zinc Plated, 0.102 to 0.114 in Ht, 5000 PK (06NKG)
- Foreverbolt Hex Nuts