Shop All Hex Nuts
Foreverbolt
Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 41/64 in Ht
Mfr # FB3HEXN3410P20
Zoro # G2437401
product price: $59.35
/pk 20, $2.97/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Advanced Corrosion Resistance
- Hex Height 41/64 in
- Hex Width 1 7/64 in
- Standards ASME B18.2.2
Product Information
- Brand Foreverbolt
- MFR # FB3HEXN3410P20
- Zoro # G2437401
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 41/64 in |
Hex Width | 1 7/64 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 41/64 in |
Width Across Flats | 1 1/8 in |
Dia./Thread Size | 3/4"-10 |
Description
Hex Nut, Hex Type Standard Hex, Finish NL-19, Material Grade/Class 316, Material Stainless Steel, Thread Size 3/4 In.-10, Hex Width 1 7/64 in, Hex Height 41/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Thread Type Coarse, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scr, Knurl Cup, 1/4-20x5/16, PK100 (SSKCIA0250031USA-100BX)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05154)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK (U33190.025.0084)
- ZORO SELECT Slotted Washer, Fits Bolt Size 1/4 in Steel, Black Oxide Finish (Z9438)
- FOREVERBOLT Hex Nut, #10-32, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 50 PK (FB3HEXN1032P50)
- FOREVERBOLT Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 7/16 in Ht, 25 PK (FB3HEXN1213P25)
- FOREVERBOLT Hex Nut, #10-24, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 50 PK (FB3HEXN1024P50)
- FOREVERBOLT Heavy Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 63/64 in Ht (FBHEXN18H)
- FOREVERBOLT Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 35/64 in Ht (FB3HEXN5811P25)
- FOREVERBOLT Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 7/32 in Ht, 50 PK (FB3HEXN1420P50)
- AMPG Hex Nut, 3/4"-10, Titanium, Not Graded, Plain, 41/64 in Ht (NUT95034C)
- Foreverbolt Hex Nuts