Shop All Hex Nuts
Foreverbolt
Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 55/64 in Ht, 5 PK
Mfr # FBHEXN18P5
Zoro # G2437471
product price: $22.99
/pk 5, $4.60/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Advanced Corrosion Resistance
- Hex Height 55/64 in
- Hex Width 1 15/32 in
- Standards ASME B18.2.2
Product Information
- Brand Foreverbolt
- MFR # FBHEXN18P5
- Zoro # G2437471
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Hex Height | 55/64 in |
Hex Width | 1 15/32 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 55/64 in |
Dia./Thread Size | 1"-8 |
Width Across Flats | 1 5/8 in |
Description
Hex Nut, Hex Type Standard Hex, Finish NL-19, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 In.-8, Hex Width 1 15/32 in, Hex Height 55/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Thread Type Coarse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Threading Lock Nut, #2-56, Nylon, Grade 6, Plain, 9/64 in Ht, 25 PK (0700256LN)
- ZORO SELECT Push Nut, Stud Retention, Stl, 5/16In, PK200 (4HFW7)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (2DV82)
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 50 PK (37C50KBC)
- FOREVERBOLT Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 35/64 in Ht (FBHEXN5811P25)
- FOREVERBOLT Hex Nut, #10-24, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 100 PK (FBHEXN1024P100)
- FOREVERBOLT Hex Nut, #8-32, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 100 PK (FBHEXN832P100)
- FOREVERBOLT Hex Nut, M12-1.75, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 9.80 mm Ht (FBHEXNM12P50)
- FOREVERBOLT Hex Nut, M20-2.50, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 14.80 mm Ht (FBHEXNM20P10)
- FOREVERBOLT Heavy Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 63/64 in Ht (FBHEXN18H)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade 2HM, Black Oxide, 200 PK (U22285.075.0001)
- Foreverbolt Hex Nuts