Shop All Flat Washers
Foreverbolt
Flat Washer, Fits Bolt Size M20 , Stainless Steel NL-19 Finish, 10 PK
Mfr # FBMWASH20P10
Zoro # G1949696
product price: $11.99
/pk 10, $1.20/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- Outside Diameter 37 mm
- Minimum Thickness 3 mm
- Maximum Thickness 3 mm
Product Information
- Brand Foreverbolt
- MFR # FBMWASH20P10
- Zoro # G1949696
- Country of Origin India
- Category Flat Washers
Dimensions
For Screw Size | M20 |
Outside Diameter | 37 mm |
Inside Diameter | 21 mm |
Dimensional Standards | DIN 125A |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 3 mm |
Maximum Thickness | 3 mm |
Standards | DIN 125A |
System of Measurement | Metric |
Thickness Tolerance | +/-0.30mm |
Application | Load Distribution, Spacing |
Color | Silver |
Type | Standard |
Rockwell Hardness | B70 |
Resistance Properties | Corrosion Resistant |
Material Grade/Class | 18-8 |
For Use With | Bolts, Nuts, Screws, Studs |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125A, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size M20, Inside Diameter 21 mm, Outside Diameter 37 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 3 mm, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Thickness Tolerance +/-0.30mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (00752)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07400.050.0016)
- METRIC BLUE Class 10.9, M16-2.00 Hex Head Cap Screw, Blue Phosphate Steel, 110 mm L, 5 PK (UST184251)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (HU-0875USSHZYBAGGR)
- FOREVERBOLT Flat Washer, Fits Bolt Size M16 , Stainless Steel NL-19 Finish, 25 PK (FBMWASH16P25)
- FOREVERBOLT Flat Washer, Fits Bolt Size #10 , Stainless Steel NL-19 Finish, 50 PK (FBFLWASH10LOD2P50)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH14SODP100)
- FOREVERBOLT Flat Washer, Fits Bolt Size M10 , Stainless Steel NL-19 Finish, 100 PK (FB3MWASH10P100)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel NL-19 Finish, 25 PK (FB3FLWASH12SODS2P25)
- FOREVERBOLT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH58SODP25)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (5MXC2)
- Foreverbolt General Washers