Shop All Flat Washers
Foreverbolt
Flat Washer, Fits Bolt Size 5/8" , Stainless Steel NL-19 Finish, 10 PK
Mfr # FB3FLWASH58SODSP10
Zoro # G0254451
product price: $19.59
/pk 10, $1.96/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- Outside Diameter 1 5/16 in
- Minimum Thickness 0.098 in
- Maximum Thickness 0.098 in
Product Information
- Brand Foreverbolt
- MFR # FB3FLWASH58SODSP10
- Zoro # G0254451
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 5/16 in |
Inside Diameter | 0.656 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.098 in |
Maximum Thickness | 0.098 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Color | Silver |
Rockwell Hardness | B80 |
Thickness Tolerance | +/-0.023 in |
Application | Load Distribution, Spacing |
Type | Standard |
Resistance Properties | Corrosion Resistant |
Material Grade/Class | 316 |
For Use With | Bolts, Nuts, Screws, Studs |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 316, Finish NL-19, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 5/16 in, Maximum Thickness 0.098 in, System of Measurement Inch, Minimum Thickness 0.098 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B80, Thickness Tolerance +/-0.023 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (513111G)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (25C100KFC)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.72 in L, Aluminum Body, 1000 PK (AD68AH)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1 in L, 10 PK (U01258.050.0100)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel NL-19 Finish, 25 PK (FB3FLWASH12SODS2P25)
- FOREVERBOLT Military Flat Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 25 PK (FBFLWMS38P25)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH14SOD2P100)
- FOREVERBOLT Flat Washer, Fits Bolt Size M10 , Stainless Steel NL-19 Finish, 100 PK (FBMWASH10P100)
- FOREVERBOLT Flat Washer, Fits Bolt Size M12 , Stainless Steel NL-19 Finish, 25 PK (FB3MWASH12P25)
- FOREVERBOLT Flat Washer, Fits Bolt Size M10 , Stainless Steel NL-19 Finish, 100 PK (FB3MWASH10P100)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (513071G)
- Foreverbolt General Washers