Shop All Flat Washers
Foreverbolt
Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 50 PK
Mfr # FB3FLWASH14SODS2P50
Zoro # G0254497
product price: $35.39
/pk 50, $0.71/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- Outside Diameter 5/8 in
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
Product Information
- Brand Foreverbolt
- MFR # FB3FLWASH14SODS2P50
- Zoro # G0254497
- Country of Origin Viet Nam
- Category Flat Washers
Dimensions
For Screw Size | 1/4 in |
Outside Diameter | 5/8 in |
Inside Diameter | 0.281 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.065 in |
Maximum Thickness | 0.065 in |
System of Measurement | Inch |
Rockwell Hardness | B80 |
Color | Silver |
Application | Load Distribution, Spacing |
Thickness Tolerance | +/-0.015 in |
Type | Standard |
Resistance Properties | Corrosion Resistant |
Material Grade/Class | 316 |
For Use With | Bolts, Nuts, Screws, Studs |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 316, Finish NL-19, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 5/8 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B80, Thickness Tolerance +/-0.015 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Plow Bolt, 3/8"-16 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 100 PK (01227)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M51010.050.0040)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #6-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-006)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 600 PK (B38210.037.0200)
- FOREVERBOLT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 50 PK (FB3FLWASH38SODS2P50)
- FOREVERBOLT Military Flat Washer, Fits Bolt Size #8 , Stainless Steel NL-19 Finish, 100 PK (FBFLWMS81P100)
- FOREVERBOLT Military Flat Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 25 PK (FBFLWMS38P25)
- FOREVERBOLT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH516SOD2P25)
- FOREVERBOLT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH58SODSP10)
- FOREVERBOLT Flat Washer, Fits Bolt Size M6 , Stainless Steel NL-19 Finish, 100 PK (FB3MWASH6P100)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 100 PK (6DZA3)
- Foreverbolt General Washers