Shop All Flat Washers
Foreverbolt
Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 100 PK
Mfr # FB3FLWASH14SODP100
Zoro # G0255057
product price: $46.29
/pk 100, $0.46/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- For Screw Size 1/4"
- Outside Diameter 5/8 in
- Minimum Thickness 0.05 in
Product Information
- Brand Foreverbolt
- MFR # FB3FLWASH14SODP100
- Zoro # G0255057
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 5/8 in |
Inside Diameter | 0.281 in |
Dimensional Standards | ASTM F844 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.05 in |
Maximum Thickness | 0.05 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +/-0.010 in |
Rockwell Hardness | B80 |
Color | Silver |
Application | Load Distribution, Spacing |
Type | Standard |
Resistance Properties | Corrosion Resistant |
Material Grade/Class | 316 |
For Use With | Bolts, Nuts, Screws, Studs |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASTM F844, Material Stainless Steel, Material Grade/Class 316, Finish NL-19, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 5/8 in, Maximum Thickness 0.05 in, System of Measurement Inch, Minimum Thickness 0.05 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B80, Thickness Tolerance +/-0.010 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 175 PK (2DWS1)
- MIDWEST FASTENER #10-24 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07117)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 6 in, Galvanized Hex Hex Drive (A0360320600G)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-3/4" (2500 / Pack) (DS16175)
- FOREVERBOLT Flat Washer, Fits Bolt Size #6 , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH6LOD2P100)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH14SOD2P25)
- FOREVERBOLT Military Flat Washer, Fits Bolt Size 5/8" , Stainless Steel NL-19 Finish, 5 PK (FBFLWMS58P5)
- FOREVERBOLT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel NL-19 Finish, 100 PK (FB3FLWASH516LOD2P100)
- FOREVERBOLT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH58SODP10)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH1LOD2P10)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 100 PK (M51532.060.0001)
- Foreverbolt General Washers