Shop All Flat Washers
Foreverbolt
Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 10 PK
Mfr # FB3FLWASH14SOD2P10
Zoro # G2675937
product price: $10.45
/pk 10, $1.05/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- For Screw Size 1/4"
- Outside Diameter 5/8 in
- Minimum Thickness 0.086 in
Product Information
- Brand Foreverbolt
- MFR # FB3FLWASH14SOD2P10
- Zoro # G2675937
- Country of Origin Canada
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 5/8 in |
Inside Diameter | 0.281 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.086 in |
Maximum Thickness | 0.132 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | 0.051 in to 0.080 in |
Color | Silver |
Rockwell Hardness | B70 |
Application | Load Distribution, Spacing |
Type | Standard |
Resistance Properties | Corrosion Resistant |
Material Grade/Class | 316 |
For Use With | Bolts, Nuts, Screws, Studs |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 316, Finish NL-19, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 5/8 in, Maximum Thickness 0.132 in, System of Measurement Inch, Minimum Thickness 0.086 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B70, Thickness Tolerance +0.051 to 0.080 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Zinc Finish Cotter Pins 1/16X2" Hammerlock Type PK200 (4067PK)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (U38206.037.0001)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 100 PK (MBS38112)
- ZORO SELECT Taper Pin, Steel, 16 x 80mm (M39012.160.0080)
- FOREVERBOLT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 100 PK (FB3FLWASH38LOD3P100)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 100 PK (FB3FLWASH14LOD3P100)
- FOREVERBOLT Flat Washer, Fits Bolt Size M10 , Stainless Steel NL-19 Finish, 100 PK (FBMWASH10P100)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel NL-19 Finish, 10 PK (FBFLWASH12SOD2P10)
- FOREVERBOLT Flat Washer, Fits Bolt Size #10 , Stainless Steel NL-19 Finish, 50 PK (FBFLWASH10LOD2P50)
- FOREVERBOLT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH716SOD2P100)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72866)
- Foreverbolt Flat Washers