Shop All Fender Washers
Foreverbolt
Fender Washer, Fits Bolt Size M6 , Stainless Steel NL-19 Finish, 50 PK
Mfr # FBMFWASH6P50
Zoro # G0255075
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Large OD Flat Washer
- Material Stainless Steel
- Finish NL-19
- For Screw Size M6
- Outside Diameter 18 mm
Product Information
- Brand Foreverbolt
- MFR # FBMFWASH6P50
- Zoro # G0255075
- Country of Origin India
- Category Fender Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 18 mm |
Inside Diameter | 6.4 mm |
Dimensional Standards | DIN 9021 |
Details
Flat Washer Type | Large OD Flat Washer |
Item | Fender Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 1.60 mm |
Maximum Thickness | 1.6 mm |
Washer Standards | DIN 9021 |
System of Measurement | Metric |
Type | Large OD |
Application | Load Distribution, Spacing |
For Use With | Bolts, Nuts, Screws, Studs |
Color | Silver |
Thickness Tolerance | +/-0.20mm |
Package Weight | 0.28 |
Rockwell Hardness | B80 |
Resistance Properties | Corrosion Resistant |
Material Grade/Class | 18-8 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards DIN 9021, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size M6, Inside Diameter 6.4 mm, Outside Diameter 18 mm, Maximum Thickness 1.6 mm, System of Measurement Metric, Minimum Thickness 1.6 mm, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Thickness Tolerance +/-0.20mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375 x2 In L, PK25 (WWG-CLP-205)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 100 PK (U01200.031.0087)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length (A0470160048)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK (SB16-2.50)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel NL-19 Finish, 5 PK (FB3FEWASH122P5)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 5 PK (FB3FEWASH38114P5)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 25 PK (FBFEWASH141P25)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH38114P10)
- FOREVERBOLT Fender Washer, Fits Bolt Size M12 , Stainless Steel NL-19 Finish, 10 PK (FBMFWASH12P10)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish (FBFEWASHT382)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U51530.018.0125)
- Foreverbolt Fender Washers