Shop All Fender Washers
Foreverbolt
Fender Washer, Fits Bolt Size 5/16" , Stainless Steel NL-19 Finish, 10 PK
Mfr # FBFEWASH516112P10
Zoro # G1949809
product price: $13.29
/pk 10, $1.33/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- Minimum Thickness 0.062 in
- Maximum Thickness 0.062 in
- Washer Standards ASME B18.22.1
Product Information
- Brand Foreverbolt
- MFR # FBFEWASH516112P10
- Zoro # G1949809
- Country of Origin Canada
- Category Fender Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 1-1/2 in |
Inside Diameter | 0.344 in |
Dimensional Standards | ASTM F844 |
Details
Item | Fender Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.062 in |
Maximum Thickness | 0.062 in |
Washer Standards | ASME B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +/-0.010 in |
Flat Washer Type | Large OD Flat Washer |
Package Weight | 0.27 |
Application | Load Distribution, Spacing |
For Use With | Bolts, Nuts, Screws, Studs |
Rockwell Hardness | B70 |
Color | Silver |
Type | Large OD |
Resistance Properties | Corrosion Resistant |
Material Grade/Class | 18-8 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASTM F844, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B70, Thickness Tolerance +/-0.010 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02850)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 5/8 in, CKL, Steel, Plain Finish, 100 PK (101-015-072-G100)
- SCREW PRODUCTS Wood Screws 2-1/2"L 1 Lb (YTX-09212-1)
- ZORO SELECT Thumb Nut, #10-32, Gr 18-8, SS, Passivtd, PK5 (7215SS)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH38112P10)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH142P10)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH382P10)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish (FBFEWASHT382)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel NL-19 Finish (FBFEWASHT122)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 25 PK (FBFEWASH141P25)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 20 PK (75682)
- Foreverbolt Fender Washers