Shop All Fender Washers
Foreverbolt
Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 10 PK
Mfr # FBFEWASH38112P10
Zoro # G1949790
product price: $11.69
/pk 10, $1.17/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- Minimum Thickness 0.062 in
- Maximum Thickness 0.062 in
- Washer Standards ASME B18.22.1
Product Information
- Brand Foreverbolt
- MFR # FBFEWASH38112P10
- Zoro # G1949790
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1-1/2 in |
Inside Diameter | 0.406 in |
Dimensional Standards | ASTM F844 |
Details
Item | Fender Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.062 in |
Maximum Thickness | 0.062 in |
Washer Standards | ASME B18.22.1 |
System of Measurement | Inch |
Color | Silver |
For Use With | Bolts, Nuts, Screws, Studs |
Package Weight | 0.27 |
Flat Washer Type | Large OD Flat Washer |
Rockwell Hardness | B70 |
Thickness Tolerance | +/-0.010 in |
Application | Load Distribution, Spacing |
Type | Large OD |
Resistance Properties | Corrosion Resistant |
Material Grade/Class | 18-8 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASTM F844, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B70, Thickness Tolerance +/-0.010 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3-1/4 in L, 25 PK (U51000.031.0325)
- DFS All American Anchors Short Drop-In Anchor, 3/4" Dia, 5" L, 20 PK (34500AS)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07151.080.0020)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51060.016.0100)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH142P10)
- FOREVERBOLT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH516112P10)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH382P10)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 25 PK (FBFEWASH141P25)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel NL-19 Finish (FBFEWASHT122)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 5 PK (FB3FEWASH38114P5)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38160.025.0009)
- Foreverbolt Fender Washers