Shop All Fender Washers
Foreverbolt
Fender Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish
Mfr # FBFEWASHT14112
Zoro # G2675970
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- Outside Diameter 1-1/2 in
- Minimum Thickness 0.125 in
- Maximum Thickness 0.125 in
Product Information
- Brand Foreverbolt
- MFR # FBFEWASHT14112
- Zoro # G2675970
- Country of Origin United States
- Category Fender Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 1-1/2 in |
Inside Diameter | 0.281 in |
Dimensional Standards | ASTM F844 |
Details
Item | Fender Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.125 in |
Maximum Thickness | 0.125 in |
Washer Standards | ASME B18.22.1 |
System of Measurement | Inch |
Color | Silver |
Rockwell Hardness | B70 |
Flat Washer Type | Large OD Flat Washer |
Package Weight | 0.06 |
For Use With | Bolts, Nuts, Screws, Studs |
Thickness Tolerance | +/-0.015 in |
Application | Load Distribution, Spacing |
Type | Large OD |
Resistance Properties | Corrosion Resistant |
Material Grade/Class | 18-8 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASTM F844, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B70, Thickness Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51050.012.0075)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (MPB3577)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK (HX08120700-010P2)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx2" L, PK100 (2UJA2)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish (FBFEWASHT382)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel NL-19 Finish (FBFEWASHT122)
- FOREVERBOLT Fender Washer, Fits Bolt Size M12 , Stainless Steel NL-19 Finish, 10 PK (FBMFWASH12P10)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 25 PK (FB3FEWASH14114P25)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 25 PK (FBFEWASH14114P25)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 25 PK (FBFEWASH141P25)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 3/8" , Steel Hot Dipped Galvanized Finish, 20 PK (616774)
- Foreverbolt General Washers