Shop All Fender Washers
Foreverbolt
Fender Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 25 PK
Mfr # FB3FEWASH141P25
Zoro # G0255118
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- Minimum Thickness 0.050 in
- Maximum Thickness 0.050 in
- Washer Standards ASME B18.22.1
Product Information
- Brand Foreverbolt
- MFR # FB3FEWASH141P25
- Zoro # G0255118
- Country of Origin India
- Category Fender Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 1 in |
Inside Diameter | 0.281 in |
Dimensional Standards | ASTM F844 |
Details
Item | Fender Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.050 in |
Maximum Thickness | 0.050 in |
Washer Standards | ASME B18.22.1 |
System of Measurement | Inch |
Rockwell Hardness | B80 |
Package Weight | 0.25 |
Thickness Tolerance | +/-0.010 in |
Application | Load Distribution, Spacing |
Color | Silver |
For Use With | Bolts, Nuts, Screws, Studs |
Flat Washer Type | Large OD Flat Washer |
Type | Large OD |
Material Type | Stainless Steel |
Material Grade/Class | 316 |
Resistance Properties | Corrosion Resistant |
Bolt Compatibility | 316 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASTM F844, Material Stainless Steel, Material Grade/Class 316, Finish NL-19, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 1 in, Maximum Thickness 0.05 in, System of Measurement Inch, Minimum Thickness 0.05 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B80, Thickness Tolerance +/-0.010 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Epcon Acrylic Adhesive Dispenser, 18 in L, 6 in Dia. (A102-V3)
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07289)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07000.043.0350)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.016.0050)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 25 PK (FB3FEWASH14114P25)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 5 PK (FB3FEWASH38114P5)
- FOREVERBOLT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel NL-19 Finish, 10 PK (FB3FEWASH516114P10)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH142P10)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 5 PK (FB3FEWASH38112P5)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 25 PK (FBFEWASH141P25)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 25000 PK (1020WF)
- Foreverbolt General Washers