Shop All Fender Washers
Foreverbolt
Fender Washer, Fits Bolt Size 1/2" , Stainless Steel NL-19 Finish
Mfr # FBFEWASHT122
Zoro # G2675955
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- Outside Diameter 2 in
- Minimum Thickness 0.125 in
- Maximum Thickness 0.125 in
Product Information
- Brand Foreverbolt
- MFR # FBFEWASHT122
- Zoro # G2675955
- Country of Origin United States
- Category Fender Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 2 in |
Inside Diameter | 0.531 in |
Dimensional Standards | ASTM F844 |
Details
Item | Fender Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.125 in |
Maximum Thickness | 0.125 in |
Washer Standards | ASME B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +/-0.015 in |
Color | Silver |
Flat Washer Type | Large OD Flat Washer |
Package Weight | 0.1 |
Rockwell Hardness | B70 |
For Use With | Bolts, Nuts, Screws, Studs |
Application | Load Distribution, Spacing |
Type | Large OD |
Material Grade/Class | 18-8 |
Resistance Properties | Corrosion Resistant |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASTM F844, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 2 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B70, Thickness Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENSERT Key Locking Insert, 4 Keys, #1-8 Int Thrd Sz, Stainless Steel (MS51831-111L)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04114.050.0600)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39070.030.0010)
- KEN FORGING Rod End, Steel, Black Oxide, 3/4"-10 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (7C-MACH)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish (FBFEWASHT382)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish (FBFEWASHT14112)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH382P10)
- FOREVERBOLT Fender Washer, Fits Bolt Size M8 , Stainless Steel NL-19 Finish, 25 PK (FBMFWASH8P25)
- FOREVERBOLT Fender Washer, Fits Bolt Size M6 , Stainless Steel NL-19 Finish, 50 PK (FBMFWASH6P50)
- FOREVERBOLT Fender Washer, Fits Bolt Size M12 , Stainless Steel NL-19 Finish, 10 PK (FBMFWASH12P10)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 5 PK (Z0487)
- Foreverbolt General Washers