Shop All Carriage Bolts
Foreverbolt
Carriage Bolt, Square Neck, 6" L, PK10
Mfr # FBCB386P10
Zoro # G8480921
product price: $35.89
/pk 10, $3.59/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Finish NL-19(SM)
- Neck Type Square
- Neck Height 13/64 in
Product Information
- Brand Foreverbolt
- MFR # FBCB386P10
- Zoro # G8480921
- Country of Origin Thailand
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 6 in |
Neck Height | 13/64 in |
Drill Size | 17/32 in |
Square Width | 0.388 in |
Head Height | 13/64 in |
Square Height | 0.219 in |
Head Dia. | 0.844 in |
Dimensional Standards | ASTM F593 |
Minimum Head Diameter | 25/32 in |
Minimum Neck Width | 3/8 in |
Maximum Neck Height | 7/32 in |
Neck Width | 3/8 in |
Minimum Neck Height | 3/16 in |
Maximum Head Height | 13/64 in |
Maximum Head Diameter | 27/32 in |
Head Width | 13/16 in |
Maximum Neck Width | 25/64 in |
Minimum Head Height | 3/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 3/8 In.-16, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drill Size 17/32 in, Head Dia. 0.844 in, Head Height 13/64 in, Head Type Carriage, Square Height 0.219 in, Square Width 0.388 in, Tensile Strength 100,000 psi, For Use With 18-8 Stainless Steel Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.125.1200)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 2-1/2in, PK10 (WWG-CLPCZ-008)
- ZORO SELECT Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.013.0100)
- ZORO SELECT Wing Nut, 1/4"-28, Nylon, Plain, 0.71 in Ht, 1.36 in Max Wing Span, 10 PK (0625028WN)
- FOREVERBOLT Carriage Bolt, Square Neck, 4-1/2" L, PK10 (FBCB3845P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 2" L, PK25 (FBCB382P25)
- FOREVERBOLT Carriage Bolt, Square Neck, 3-1/2" L, PK10 (FBCB3835P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 1-1/2" L, PK25 (FBCB3815P25)
- FOREVERBOLT Carriage Bolt, Square Neck, 2-1/2" L, PK25 (FBCB3825P25)
- FOREVERBOLT Carriage Bolt, Square Neck, 2" L, PK10 (FBCB122P10)
- ZORO SELECT Carriage Bt, 3/8-16, 6In, LCS, Galv, PK140 (B08307.037.0600)
- Foreverbolt Carriage Bolts