Shop All Carriage Bolts
Foreverbolt
Carriage Bolt, Square Neck, 4" L, PK20
Mfr # FBCB384P20
Zoro # G8480897
original price:
$60.85
15% off
new price: $51.69
/pk 20, $2.58/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Finish NL-19(SM)
- Neck Type Square
- Neck Height 13/64 in
Product Information
- Brand Foreverbolt
- MFR # FBCB384P20
- Zoro # G8480897
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 4 in |
Neck Height | 13/64 in |
Head Dia. | 0.844 in |
Square Height | 0.219 in |
Head Height | 13/64 in |
Square Width | 0.388 in |
Drill Size | 25/64 in |
Maximum Head Height | 13/64 in |
Maximum Neck Height | 7/32 in |
Minimum Head Height | 3/16 in |
Neck Width | 3/8 in |
Minimum Head Diameter | 25/32 in |
Maximum Neck Width | 25/64 in |
Maximum Head Diameter | 27/32 in |
Minimum Neck Height | 3/16 in |
Head Width | 13/16 in |
Minimum Neck Width | 3/8 in |
Dimensional Standards | ASTM F593 |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 3/8 In.-16, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drill Size 25/64 in, Head Dia. 0.844 in, Head Height 13/64 in, Head Type Carriage, Square Height 0.219 in, Square Width 0.388 in, Tensile Strength 100,000 psi, For Use With 18-8 Stainless Steel Nuts, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.05801103.BO.IAR)
- MIDWEST FASTENER Plow Bolt, 5/8"-11 Thrd Sz, 3" L, Flat Head, Steel, Plain, 25 PK (01250)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 51/64 in L, Aluminum Body, 250 PK (AD610ABS200)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 18 mm L, 50 PK (M51010.050.0018)
- FOREVERBOLT Carriage Bolt, Square Neck, 5" L, PK10 (FBCB385P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 1" L, PK25 (FBCB381P25)
- FOREVERBOLT Carriage Bolt, Square Neck, 5-1/2" L, PK10 (FBCB3855P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 4" L, PK5 (FBCB124P5)
- FOREVERBOLT Carriage Bolt, Square Neck, 1-1/2" L, PK10 (FBCB1215P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 3-1/2" L, PK25 (FBCB142035P25)
- MIDWEST FASTENER 1/4"-20 x 4-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (05482)
- Foreverbolt Carriage Bolts