Shop All Carriage Bolts
Foreverbolt
Carriage Bolt, Square Neck, 4-1/2" L, PK10
Mfr # FBCB142045P10
Zoro # G8480809
product price: $19.79
/pk 10, $1.98/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Finish NL-19(SM)
- Neck Type Square
- Neck Height 9/64 in
Product Information
- Brand Foreverbolt
- MFR # FBCB142045P10
- Zoro # G8480809
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 4-1/2 in |
Neck Height | 9/64 in |
Head Dia. | 0.594 in |
Square Width | 0.260 in |
Square Height | 0.156 in |
Head Height | 9/64 in |
Drill Size | 17/64 in |
Minimum Head Diameter | 9/16 in |
Minimum Head Height | 1/8 in |
Dimensional Standards | ASTM F593 |
Head Width | 37/64 in |
Maximum Neck Height | 5/32 in |
Maximum Neck Width | 17/64 in |
Minimum Neck Width | 1/4 in |
Minimum Neck Height | 1/8 in |
Maximum Head Diameter | 19/32 in |
Maximum Head Height | 9/64 in |
Neck Width | 1/4 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 1/4 In.-20, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drill Size 17/64 in, Head Dia. 0.594 in, Head Height 9/64 in, Head Type Carriage, Square Height 0.156 in, Square Width 0.260 in, Tensile Strength 100,000 psi, For Use With 18-8 Stainless Steel Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16 in Hex Head Cap Screw, Black Oxide Steel, 3 1/2 in L, 10 PK (N04100.056.0350)
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 6 in, Stainless Steel, 316, Plain Finish, 2 PK (32532)
- DISCO Blind Rivet, Flanged Head, 3/16 in Dia., Nylon Body (9151PK)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Steel Body, 100 PK (1HBP9)
- FOREVERBOLT Carriage Bolt, Square Neck, 2-1/2" L, PK25 (FBCB142025P25)
- FOREVERBOLT Carriage Bolt, Square Neck, 5" L, PK10 (FBCB14205P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 4" L, PK10 (FBCB14204P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 3" L, PK25 (FBCB14203P25)
- FOREVERBOLT Carriage Bolt, Square Neck, 6" L, PK10 (FBCB14206P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 1" L, PK50 (FBCB14201P50)
- NEWPORT FASTENERS 5/16-18 x 3 1/2" Carriage Bolts/18-8 Stainless Steel , 300PK (901547)
- Foreverbolt Carriage Bolts