Shop All Carriage Bolts
Foreverbolt
Carriage Bolt, Square Neck, 2" L, PK10
Mfr # FBCB122P10
Zoro # G8480967
product price: $28.15
/pk 10, $2.82/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Material 18-8 Stainless Steel
- Finish NL-19(SM)
- Neck Type Square
- Neck Height 17/64 in
Product Information
- Brand Foreverbolt
- MFR # FBCB122P10
- Zoro # G8480967
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2 in |
Neck Height | 17/64 in |
Square Height | 0.250 in to 0.281 in |
Head Dia. | 1.094 in |
Head Height | 17/64 in |
Drill Size | 17/32 in |
Square Width | 0.515 in |
Minimum Neck Height | 1/4 in |
Minimum Head Diameter | 1 1/32 in |
Neck Width | 1/2 in |
Maximum Head Height | 17/64 in |
Maximum Neck Height | 9/32 in |
Head Width | 1 1/16 in |
Maximum Neck Width | 33/64 in |
Minimum Neck Width | 31/64 in |
Maximum Head Diameter | 1 3/32 in |
Minimum Head Height | 1/4 in |
Dimensional Standards | ASTM F593 |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 1/2 In.-13, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drill Size 17/32 in, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Carriage, Square Height 0.250 in to 0.281 in, Square Width 0.515 in, Tensile Strength 100,000 psi, For Use With 18-8 Stainless Steel Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 011-355 Elixir Screw Cover, 8' - Black (011-355)
- GRK FASTENERS 10x3-1/2 in. R4 Star Drive Fh Pro Pak (10X312R4 PP)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 140 mm, Steel, Black Oxide, 2 PK (60456)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39060.080.0050)
- FOREVERBOLT Carriage Bolt, Square Neck, 2-1/2" L, PK10 (FBCB1225P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 5" L, PK5 (FBCB125P5)
- FOREVERBOLT Carriage Bolt, Square Neck, 6" L, PK5 (FBCB126P5)
- FOREVERBOLT Carriage Bolt, Square Neck, 3" L, PK5 (FBCB123P5)
- FOREVERBOLT Carriage Bolt, Square Neck, 2-1/2" L, PK25 (FBCB142025P25)
- FOREVERBOLT Carriage Bolt, Square Neck, 3-1/2" L, PK25 (FBCB142035P25)
- ZORO SELECT Carriage Bolt, 3/4-10 x 8, Grade 1, PK5 (U08305.075.0800)
- Foreverbolt Carriage Bolts