Shop All Carriage Bolts
Foreverbolt
Carriage Bolt, Square Neck, 2-1/2" L, PK10
Mfr # FBCB1225P10
Zoro # G8481019
original price:
$29.65
17% off
new price: $24.59
/pk 10, $2.46/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Material 18-8 Stainless Steel
- Finish NL-19(SM)
- Neck Type Square
- Neck Height 17/64 in
Product Information
- Brand Foreverbolt
- MFR # FBCB1225P10
- Zoro # G8481019
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2-1/2 in |
Neck Height | 17/64 in |
Square Width | 0.515 in |
Square Height | 0.250 in to 0.281 in |
Drill Size | 17/32 in |
Head Height | 17/64 in |
Head Dia. | 1.094 in |
Maximum Head Diameter | 1 3/32 in |
Dimensional Standards | ASTM F593 |
Minimum Neck Width | 31/64 in |
Maximum Neck Width | 33/64 in |
Minimum Head Diameter | 1 1/32 in |
Neck Width | 1/2 in |
Head Width | 1 1/16 in |
Maximum Head Height | 17/64 in |
Minimum Head Height | 1/4 in |
Maximum Neck Height | 9/32 in |
Minimum Neck Height | 1/4 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 1/2 In.-13, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drill Size 17/32 in, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Carriage, Square Height 0.250 in to 0.281 in, Square Width 0.515 in, Tensile Strength 100,000 psi, For Use With 18-8 Stainless Steel Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 25 PK (07549)
- MIDWEST FASTENER #10-24 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07288)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 16 mm L, 100 PK (M04114.060.0016)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 9 in L (U01200.100.0900)
- FOREVERBOLT Carriage Bolt, Square Neck, 6" L, PK5 (FBCB126P5)
- FOREVERBOLT Carriage Bolt, Square Neck, 4" L, PK5 (FBCB124P5)
- FOREVERBOLT Carriage Bolt, Square Neck, 1-1/2" L, PK10 (FBCB1215P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 1" L, PK50 (FBCB14201P50)
- FOREVERBOLT Carriage Bolt, Square Neck, 1-1/2" L, PK50 (FBCB142015P50)
- FOREVERBOLT Carriage Bolt, Square Neck, 3" L, PK25 (FBCB14203P25)
- ZORO SELECT 1/4-20X3/4 BOLT CARRIAGE FULL THRD ZINC (1412C)
- Foreverbolt Carriage Bolts