Shop All Carriage Bolts
Foreverbolt
Carriage Bolt, Square Neck, 1" L, PK10
Mfr # FBCB121P10
Zoro # G8480906
product price: $20.59
/pk 10, $2.06/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Material 18-8 Stainless Steel
- Finish NL-19(SM)
- Neck Type Square
- Neck Height 17/64 in
Product Information
- Brand Foreverbolt
- MFR # FBCB121P10
- Zoro # G8480906
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1 in |
Neck Height | 17/64 in |
Head Height | 17/64 in |
Square Width | 0.515 in |
Square Height | 0.250 in to 0.281 in |
Head Dia. | 1.094 in |
Drill Size | 17/32 in |
Minimum Head Height | 1/4 in |
Maximum Head Height | 17/64 in |
Minimum Neck Width | 31/64 in |
Maximum Neck Width | 33/64 in |
Minimum Neck Height | 1/4 in |
Neck Width | 1/2 in |
Maximum Head Diameter | 1 3/32 in |
Maximum Neck Height | 9/32 in |
Minimum Head Diameter | 1 1/32 in |
Dimensional Standards | ASTM F593 |
Head Width | 1 1/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 1/2 In.-13, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drill Size 17/32 in, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Carriage, Square Height 0.250 in to 0.281 in, Square Width 0.515 in, Tensile Strength 100,000 psi, For Use With 18-8 Stainless Steel Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #4-40 x 1/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121682)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (SC22030080-100P1-14)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Truss Head Square Drive, 4000 PK (1020KQM)
- DEWALT Power-Stud- HD5 Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Galvanized, 50 PK (7724HD5-PWR)
- FOREVERBOLT Carriage Bolt, Square Neck, 5-1/2" L, PK10 (FBCB142055P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 5" L, PK10 (FBCB385P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 2-1/2" L, PK25 (FBCB3825P25)
- FOREVERBOLT Carriage Bolt, Square Neck, 1-1/2" L, PK50 (FBCB142015P50)
- FOREVERBOLT Carriage Bolt, Square Neck, 4-1/2" L, PK10 (FBCB3845P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 4" L, PK20 (FBCB384P20)
- ZORO SELECT 8-32X1 1/4 BOLT CARRIAGE FULL THRD BLK OX (0820CB)
- Foreverbolt Carriage Bolts