Shop All Carriage Bolts
Foreverbolt
Carriage Bolt, Square Neck, 1-1/2" L, PK10
Mfr # FBCB1215P10
Zoro # G8480930
original price:
$28.29
9% off
new price: $25.49
/pk 10, $2.55/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Material 18-8 Stainless Steel
- Finish NL-19(SM)
- Neck Type Square
- Neck Height 17/64 in
Product Information
- Brand Foreverbolt
- MFR # FBCB1215P10
- Zoro # G8480930
- Country of Origin Thailand
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-1/2 in |
Neck Height | 17/64 in |
Head Dia. | 1.094 in |
Square Height | 0.250 in to 0.281 in |
Drill Size | 17/32 in |
Square Width | 0.515 in |
Head Height | 17/64 in |
Neck Width | 1/2 in |
Head Width | 1 1/16 in |
Maximum Head Diameter | 1 3/32 in |
Dimensional Standards | ASTM F593 |
Minimum Head Diameter | 1 1/32 in |
Minimum Neck Width | 31/64 in |
Minimum Neck Height | 1/4 in |
Minimum Head Height | 1/4 in |
Maximum Neck Width | 33/64 in |
Maximum Head Height | 17/64 in |
Maximum Neck Height | 9/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 1/2 In.-13, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drill Size 17/32 in, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Carriage, Square Height 0.250 in to 0.281 in, Square Width 0.515 in, Tensile Strength 100,000 psi, For Use With 18-8 Stainless Steel Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROL Coiled Spring Pin M10 x 35 SD HCS PL (SPCM-100-035)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.013.0075)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 25 PK (HC3014025-025P2)
- ZORO SELECT Spring Pin, Slotted, 16x30mm, PK5 (M39100.160.0030)
- FOREVERBOLT Carriage Bolt, Square Neck, 5" L, PK5 (FBCB125P5)
- FOREVERBOLT Carriage Bolt, Square Neck, 3" L, PK5 (FBCB123P5)
- FOREVERBOLT Carriage Bolt, Square Neck, 6" L, PK5 (FBCB126P5)
- FOREVERBOLT Carriage Bolt, Square Neck, 2" L, PK25 (FBCB382P25)
- FOREVERBOLT Carriage Bolt, Square Neck, 5" L, PK10 (FBCB385P10)
- FOREVERBOLT Carriage Bolt, Square Neck, 3-1/2" L, PK10 (FBCB3835P10)
- ZORO SELECT Carriage Bolt, 5/8-11, 2-1/4 in., PK10 (U08300.062.0225)
- Foreverbolt Carriage Bolts