Shop All Socket Head Cap Screws
Foreverbolt
5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1 in Length, 25 PK
Mfr # FBFHEADS516181P25
Zoro # G0551175
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Head Type Flat
- Drive Size 3/16 in
- Material 18-8 Stainless Steel
Product Information
- Brand Foreverbolt
- MFR # FBFHEADS516181P25
- Zoro # G0551175
- Country of Origin Thailand
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1 in |
Drive Size | 3/16 in |
Head Height | 0.198 in |
Thread Length | 0.80 in |
Min. Thread Length | 401/500 in |
Head Diameter | 0.656 in |
Minimum Thread Length | 51/64 in |
Dimensional Standards | ASME B18.3 |
Head Dia. | 0.656 in |
Dia./Thread Size | 5/16"-18 |
Length | 1 in |
Details
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size 5/16 In.-18, Minimum Thread Length 51/64 in, Fastener Length 1 in, Head Height 0.198 in, Head Diameter 0.656 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 6-1/2 in Length, 5 PK (U07000.037.0650)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03157)
- ZORO SELECT Hex Nut, 5/8"-11, Stainless Steel, Not Graded, Plain, 0.735 to 0.765 in Ht, 100 PK (62NS188)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 25 PK (CAK2-3118-150-25)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/4 in Length, 25 PK (FBFHEADS51618114P25)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/2 in Length, 25 PK (FBFHEADS51618112P25)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/4 in Length, 25 PK (FBFHEADS5161834P25)
- FOREVERBOLT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 7/8 in Length, 25 PK (FB3FTSCAPS103278P25)
- FOREVERBOLT #10-24 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1/2 in Length, 100 PK (FBFHEADS102412P100)
- FOREVERBOLT M3-0.50 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 6 mm Length, 100 PK (FBMSHCAPS3056P100)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07410.031.0087)
- Foreverbolt Socket Head Cap Screws