Shop All Holiday Lights
Forever Bright
Kellogg Plastics 45471 0.25 in. Holiday & Christmas Indoor & Outdoor LED- Blue to White
Mfr # 45471
Zoro # G903718269
$32.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Forever Bright
- MFR # 45471
- Zoro # G903718269
- UPC # 764437406605
- Country of Origin China
- Category Holiday Lights
Description
Forever Bright Lights offers the latest LED lights and outdoor designed lights, which are both beautiful and efficient, these eco-friendly lights offer energy efficiency and saves money.
Specifications- Color: Blue to White
- Bulb Quantity: 25
- Bulb Base Type: Color wave
- Light kit Length: 9'
- Light Kit Spacing: 4"
- Light Kit Wire Color: Green
- Amps: 2.4
- String Wattage: 0.02
- Product Material: Plastic
- Bulb Size & Shape: Bulb 1/4" long, 1/4" diameter
- Dimensions: 7.75" H x 2.25" W x 3.25" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Size 1 Wallpack (TWX1 LED P2 40K MVOLT PE DDBTXD)
- KLEIN TOOLS Rechargeable Headlamp with Fabric Strap, 400 Lumens, All-Day Runtime (56048)
- LEVITON Fluorescent Starter, 25W, Number of Pins 2 (13889)
- ILC Replacement For EIKO BAYE2240W850UDBK (BAYE2/240W/850/UD/BK)
- FOREVER BRIGHT Kellogg Plastics 075 in Holiday Christmas Indoor Outdoor LED Blue Frosted Ball (59303)
- FOREVER BRIGHT Kellogg Plastics 45430 0.25 in. Holiday & Christmas Indoor & Outdoor LED- Blue to Green (45430)
- FOREVER BRIGHT Kellogg Plastics 524115 1.25 in. Holiday & Christmas Indoor & Outdoor LED- Blue & Pure White - Snowflake (524115)
- FOREVER BRIGHT Kellogg Plastics 025 in Holiday Christmas Indoor Outdoor LED Blue (45311)
- FOREVER BRIGHT Kellogg Plastics 59307 0.75 in. Holiday & Christmas Indoor & Outdoor LED- Purple - Frosted Ball (59307)
- FOREVER BRIGHT Kellogg Plastics 59309 0.75 in. Holiday & Christmas Indoor & Outdoor LED- Green - Frosted Ball (59309)
- E.L.F. Shingle Tabs Comm 100Ct (5110-22-9551)
- Forever Bright Holiday Lights