Shop All Holiday Lights
Forever Bright
Kellogg Plastics 45430 0.25 in. Holiday & Christmas Indoor & Outdoor LED- Blue to Green
Mfr # 45430
Zoro # G403718189
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Forever Bright
- MFR # 45430
- Zoro # G403718189
- UPC # 764437406629
- Country of Origin China
- Category Holiday Lights
Description
Forever Bright Lights offers the latest LED lights and outdoor designed lights, which are both beautiful and efficient, these eco-friendly lights offer energy efficiency and saves money.
Specifications- Color: Blue to Green
- Bulb Quantity: 25
- Bulb Base Type: Color wave
- Light kit Length: 9'
- Light Kit Spacing: 4"
- Light Kit Wire Color: Green
- Amps: 2.4
- String Wattage: 0.02
- Product Material: Plastic
- Bulb Size & Shape: Bulb 1/4" long, 1/4" diameter
- Dimensions: 7.75" H x 2.25" W x 3.25" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W G40 Incandescent - Clear - 4000 Hours - 120L - Medium Base - 120V (S3010)
- ILC Replacement for Light Bulb / Lamp 28-6019-2 LED Replacement replacement light bulb lamp (28-6019-2 LED REPLACEMENT LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 120r/40/fl/cvg-130v replacement light bulb lamp (120R/40/FL/CVG-130V GE GENERAL ELECTRIC G.E)
- LORELL Lamp, Clip, LED, Gooseneck (99963)
- FOREVER BRIGHT Kellogg Plastics 075 in Holiday Christmas Indoor Outdoor LED Red Pure White (88620)
- FOREVER BRIGHT Kellogg Plastics 45471 0.25 in. Holiday & Christmas Indoor & Outdoor LED- Blue to White (45471)
- FOREVER BRIGHT Kellogg Plastics 59307 0.75 in. Holiday & Christmas Indoor & Outdoor LED- Purple - Frosted Ball (59307)
- FOREVER BRIGHT Kellogg Plastics 025 in Holiday Christmas Indoor Outdoor LED Blue (45311)
- FOREVER BRIGHT Kellogg Plastics 025 in Holiday Christmas Indoor Outdoor LED Red Green (45699)
- FOREVER BRIGHT Kellogg Plastics 524115 1.25 in. Holiday & Christmas Indoor & Outdoor LED- Blue & Pure White - Snowflake (524115)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Pwt Bx25 (BU25LEDFC9-TPWA)
- Forever Bright Holiday Lights