Shop All Holiday Lights
Forever Bright
Kellogg Plastics 45322 0.25 in. Holiday & Christmas Indoor & Outdoor LED- Red- White & Blue
Mfr # 45322
Zoro # G703718384
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Forever Bright
- MFR # 45322
- Zoro # G703718384
- UPC # 764437408081
- Country of Origin China
- Category Holiday Lights
Description
Forever Bright Lights offers the latest LED lights and outdoor designed lights, which are both beautiful and efficient, these eco-friendly lights offer energy efficiency and saves money.
Specifications- Color: Red & White & Blue
- Bulb Quantity: 20
- Bulb Base Type: Auto & Boat
- Light kit Length: 20'
- Light Kit Spacing: 4"
- Light Kit Wire Color: Green
- Amps: 12 volt
- Product Material: Plastic
- Bulb Size & Shape: Bulb 1/4" long, 1/4" diameter
- Dimensions: 10.25" H x 2" W x 8" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-50-UV-SC1400-56-VDIM-U7-CP)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/835/A/4P/ALTO)
- ILC Replacement for Aquafine 43474-1 Ballast replacement light bulb lamp (43474-1 BALLAST AQUAFINE)
- CURRENT GE LIGHTING 50W, ED17 Metal Halide HID Light Bulb (MXR50/C/U/MED/O)
- FOREVER BRIGHT Kellogg Plastics 025 in Holiday Christmas Indoor Outdoor LED Blue (45311)
- FOREVER BRIGHT Kellogg Plastics 59307 0.75 in. Holiday & Christmas Indoor & Outdoor LED- Purple - Frosted Ball (59307)
- FOREVER BRIGHT Kellogg Plastics 524115 1.25 in. Holiday & Christmas Indoor & Outdoor LED- Blue & Pure White - Snowflake (524115)
- FOREVER BRIGHT Kellogg Plastics 59305 0.75 in. Holiday & Christmas Indoor & Outdoor LED- Multi Color - Frosted Ball (59305)
- FOREVER BRIGHT Kellogg Plastics 075 in Holiday Christmas Indoor Outdoor LED Blue Frosted Ball (59303)
- FOREVER BRIGHT Kellogg Plastics 45430 0.25 in. Holiday & Christmas Indoor & Outdoor LED- Blue to Green (45430)
- CELEBRATIONS Rope Light Ww 16.6' (2T434913)
- Forever Bright Holiday Lights