Shop All Fire Hoses
Forest-Lite
Wildland Fire Hose, Single Jacket, 50 ft L
Mfr # G55H1FY50N
Zoro # G5373459
original price:
$113.63
18% off
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 1-3/16 in x 1-3/16 in
- Hose Color Yellow
- Hose Inside Diameter 1 in
- Hose Tube Material Polyurethane
Product Information
- Brand Forest-Lite
- MFR # G55H1FY50N
- Zoro # G5373459
- Country of Origin Argentina
- Category Fire Hoses
Dimensions
Fitting Size | 1-3/16 in x 1-3/16 in |
Hose Inside Diameter | 1 in |
Coupling Bowl Size | 1-3/16" |
Length | 50 ft |
Hose Fitting A Size | 1 3/16 in |
Hose Fitting B Size | 1 3/16 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1961, Burst Pressure 900 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER MIG Welding Gloves, Cowhide Palm, 2XL, PR (0216-2X)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-XL)
- 3M DBI-SALA SecuraSpan I-Beam HLL Stanchion with Base (7400047)
- 2W INTERNATIONAL Orange Contrast Hi-Vis Vest, Large, Class 2 (7038C-2 L)
- FOREST-LITE Wildland Fire Hose, Single Jacket, Yellow (G55H1FY100N)
- FOREST-LITE Wildland Fire Hose, Single Jacket, Yellow (G55H15FY100N)
- FOREST-LITE Wildland Fire Hose, 100 ft. L, Sgle Jcket (G55H1F100N)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H1F100P)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H1F100Q)
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H15FY50P)
- JAFLINE Attack Line Fire Hose, Orange, 50 ft. L (G51H175LNO50N)
- Forest-Lite Fire Protection