Shop All Fire Hoses
Forest-Lite
Wildland Fire Hose, Single Jacket, 50 ft L
Mfr # G55H1F50P
Zoro # G5361839
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Material Aluminum
- Thread Type NPSH
- Fire Hose Type Single Jacket
- Standards NFPA 1961
- Coupling Lug Style Rocker
Product Information
- Brand Forest-Lite
- MFR # G55H1F50P
- Zoro # G5361839
- Country of Origin Argentina
- Category Fire Hoses
Dimensions
Coupling Bowl Size | 1-3/16" |
Length | 50 ft |
Hose Fitting B Size | 1 3/16 in |
Hose Fitting A Size | 1 3/16 in |
Fitting Size | 1-3/16 in x 1-3/16 in |
Hose Inside Diameter | 1 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNPSH x FNPSH, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type MNPSH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNPSH, Hose Inside Diameter 1 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1961, Burst Pressure 900 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12125)
- MAGID TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6 (TRX685-S)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL Size, Gauntlet, Red, PR (INDI-CCP-05-XL)
- HESTRA Glove, Leather, Goatskin, Black/Tan, M (73010-701-08)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H1F100P)
- FOREST-LITE Wildland Fire Hose, 100 ft. L, Sgle Jcket (G55H1F100N)
- FOREST-LITE Wildland Fire Hose, Single Jacket, Yellow (G55H1FY100N)
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H15FY50P)
- FOREST-LITE Wildland Fire Hose, Single Jacket, Yellow (G55H15FY100N)
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H15F50Q)
- JAFLINE HD Supply Line Fire Hose, Dia. 3 In., White (G52H3HDW50N)
- Forest-Lite Fire Hoses