Shop All Fire Hoses
Forest-Lite
Wildland Fire Hose, Dia. 1-1/2 In., White
Mfr # G55H15F100N
Zoro # G4299951
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 1-11/16 in x 1-11/16 in
- Hose Color White
- Hose Inside Diameter 1 1/2 in
- Hose Tube Material Polyurethane
Product Information
- Brand Forest-Lite
- MFR # G55H15F100N
- Zoro # G4299951
- Country of Origin Argentina
- Category Fire Hoses
Dimensions
Fitting Size | 1-11/16 in x 1-11/16 in |
Hose Inside Diameter | 1 1/2 in |
Coupling Bowl Size | 1-11/16" |
Length | 100 ft. |
Hose Fitting A Size | 1 11/16 in |
Hose Fitting B Size | 1 11/16 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 1/2 in, Hose Length 100 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1961, NFPA 1963, Burst Pressure 900 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Slow Children At Play Sign, TM164J (TM164J)
- SIGNMISSION Reserved Parking Handicapped SymbolBlue Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23158 (A-1218-23158)
- NEVS 1" Color Coding Dots Yellow - Sheet Form (DOT-10M Yellow)
- LIBERTY GLOVE & SAFETY Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powdered, S, 100 PK, Blue (2000WC/S)
- FOREST-LITE Wildland Fire Hose, White, Dia. 1-1/2 In. (G55H15F50N)
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H15FY50N)
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H15FY50P)
- FOREST-LITE Wildland Fire Hose, 100 ft. L, Sgle Jcket (G55H1F100N)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H1F100P)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H15F100Q)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW100P)
- Forest-Lite Fire Protection